Cable Tie Natural 15" 250lb 50

Item #: 718573

Cat #: 15250

UPC: 662381050755

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Natural 15" 250lb 50, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.

Overview

Cable Tie Natural 15" 250lb 50, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Also known as: 662381050755, 15250

Specifications

Color: Natural
Length: 15 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 15 in

Customer Reviews

No reviews for this product
(0)