Stanley® 45-500 Carpenter's Square, 24 x 2 in, 1/8 in Face x 1/8 in

Item #: 718555

Cat #: 45-500

UPC: 076174455007

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Stanley® 45-500 Carpenter's Square, 24 x 2 in, 1/8 in Face x 1/8 in Back Graduation, 16 x 1-1/2 in Tongue, Steel

Overview

Stanley® 45-500 Carpenter's Square, 24 x 2 in, 1/8 in Face x 1/8 in Back Graduation, 16 x 1-1/2 in Tongue, Steel
High-quality hardened steel for durability. Embossed graduations and markings for easy readability. Graduations and markings on both sides of square makes measuring more efficient. Provides helpful reference conversion tables including: lumber scale, decimal equivalent and Metric conversion table, formula for squaring a foundation, 45°, 60°, and 30° angle markings, volume and area formulas, wood screw gauge table, nail sizes (common and finish), and quantity per pound and depth scale. Surface treated with a protective clear coating to resist corrosion and to extend the life.
Also known as: 076174455007, 45-500

Specifications

Customer Reviews

No reviews for this product
(0)