Breaker, Molded Case, 15A, G Frame, 480VAC, 65kAIC, Magnetic Only

Item #: 718470

Cat #: 140MG-G8P-C15-KA

UPC: 885630568652

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 15 Amp, 3-Pole, G Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, 250 Volt AC

Overview

Breaker, Molded Case, 15 Amp, 3-Pole, G Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, 250 Volt AC
Our Bulletin 140MG Motor Circuit Protectors can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, and manual switching. These devices are rated from 3...1200 A. In North America, electrical codes require that an individual motor branch circuit be protected by a UL/CSA Listed fuse, circuit breaker, or self-protected combination motor controller.
Also known as: 885630568652, 140MG-G8P-C15-KA

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Amps: 15
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 15
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)