LED High Bay Fixture, 24", 480W, 120-277VAC

Item #: 718425
Cat #: H6UGNC44N-SNNG
UPC: 056020923843
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay Fixture, 24 inch, 480 Watt, 120-277 Volts AC, 5000K, 75 CRI, Lumens: 60,000, Rated Life: 100,000 Hours, Replaces up to 1000W HID

Overview

LED High Bay Fixture, 24 inch, 480 Watt, 120-277 Volts AC, 5000K, 75 CRI, Lumens: 60,000, Rated Life: 100,000 Hours, Replaces up to 1000W HID
Also known as: 056020923843, H6UGNC44N-SNNG

Specifications

Type: Compression Lug
Material: Copper
Color: Gray
Stud Size: 5/16 in
Allowable Gauge Range: 4
Type: Compression Lug
Color: Gray
Allowable Gauge Range: 4
Material: Copper
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)