4" IC LED Housing 120V

Item #: 718381

Cat #: IC1ALED-G4-06LM-120-FRPC

UPC: 661209387387

Sign In or Register to view pricing and more.
Documents & Guides
Juno 4-inch dedicated LED, Air-Loc sealed new construction housing. Use with Juno 4-in 600lm trim module (440LEDG3). Dedicated 120 volt driver.

Overview

Juno 4-inch dedicated LED, Air-Loc sealed new construction housing. Use with Juno 4-in 600lm trim module (440LEDG3). Dedicated 120 volt driver.
Also known as: 661209387387, IC1ALED-G4-06LM-120-FRPC

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 4 in
Material: Aluminum
Light Technology: LED
Type: IC, Housing
Diameter: 4 in
Light Technology: LED
Volts AC: 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)