Selector Switch Head, Plastic, Without Handle, 30 mm, 4 Positions, Maintained

Item #: 718312

Cat #: 9001SKS88

UPC: 78590145822

Sign In or Register to view pricing and more.
Selector Switch Head, Harmony 9001SK, Plastic, Without Handle, 30 mm, 4 Positions, Maintained

Overview

Selector Switch Head, Harmony 9001SK, Plastic, Without Handle, 30 mm, 4 Positions, Maintained
This Harmony 9001SK, black selector switch with H cam has 4-positions, operates with a stay-put mechanism. It has a double insulated plastic bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 78590145822, 9001SKS88

Specifications

Mounting: Panel
Size: 30 mm
Type: 4 Position, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: 4 Position, Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)