500 MCM to 1500 MCM Cold Shrink, 3 Conductor

Item #: 718304

Cat #: 7625-T-95-3G

UPC: 054007436683

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 31250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 31250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7600-T-3G Series Termination Kit includes a non-skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The silicone rubber sealing compounds allow the termination to withstand voltages of 5 to 35kV.
Also known as: 054007436683, 7625-T-95-3G

Specifications

Color: Black
Allowable Gauge Range: 700 - 1000
Color: Black
Allowable Gauge Range: 700 - 1000

Customer Reviews

No reviews for this product
(0)