This product has been discontinued.

Transformer, 500VA, 208/277/380 Primary - 95/115 Secondary, 1PH
Item #: 71825
Cat #: TB81307
UPC: 047503350423
Sign In or Register to view pricing and more.
Documents & Guides
500 VA, 1-Phase, 208/277/380 Volt Primary - 95/115 Volt Secondary, TB Series Industrial Control Transformer
Overview
500 VA, 1-Phase, 208/277/380 Volt Primary - 95/115 Volt Secondary, TB Series Industrial Control Transformer
Also known as: 047503350423, TB81307
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Primary Voltage: | 277, 380 |
Secondary Voltage: | 95/115 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Secondary Voltage: | 95/115 |
Phase: | 1 |
Primary Voltage: | 277, 380 |
Customer Reviews
No reviews for this product
(0)