4" (100MM) J-HOOK ASSEMBLED TO ANGLE BRACKET ASSEM

Item #: 718226

Cat #: CAT64HPAFAB6

UPC: 782856716617

Sign In or Register to view pricing and more.
Documents & Guides
nVent Cat HP J-Hook with Pin Driven Angle Bracket, 4" dia, 3/8" Hole

Overview

nVent Cat HP J-Hook with Pin Driven Angle Bracket, 4" dia, 3/8" Hole
Also known as: 782856716617, CAT64HPAFAB6

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)