J-Hook, Diameter: 1-5/16", For Use With CAT Cables, Steel

Item #: 718106

Cat #: CAT21HP4Z34

UPC: 782856849902

Documents & Guides
Cat Hp J-hook With Multi-function Clip, 1 5/16" Dia, 1/4" Rod, #12 #8 Wire, Accepts Up To (50) Cat 5e, (40) Cat 6, or (25) Cat 6A.
Sign In or Register to view pricing and more.

Overview

Cat Hp J-hook With Multi-function Clip, 1 5/16" Dia, 1/4" Rod, #12 #8 Wire, Accepts Up To (50) Cat 5e, (40) Cat 6, or (25) Cat 6A.
Quick attachment to threaded rod or wire Fully adjustable and easy to relocate to accommodate changes once installed Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic Provides superior fill capacity and load rating over most other non-continuous cable support alternatives Rounded edges on J-Hooks provide proper bend radius support for high performance data cables Cost effective alternative to expensive cable tray Complies with EN 50174-2 Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569
Also known as: 782856849902, CAT21HP4Z34

Specifications

Material: Steel
Finish: Pregalvanized
Material: Steel
Finish: Pregalvanized

Customer Reviews

No reviews for this product
(0)