THHN/THWN-2 12/2 Solid Copper, Blue/White-Blue, 1000' Coil

Item #: 718055

Cat #: 58614501

UPC: 032886920820

Documents & Guides
SIMpull 12/2 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Blue/White-Blue Stripe, 1000 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 12/2 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Blue/White-Blue Stripe, 1000 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886920820, 58614501

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Blue/White
Type: Wire Pack
Family / Style: CoilPAK
Conductors: 2
Gauge: 12
Color: Blue/White
Family / Style: CoilPAK
Length: 1000 ft
Material: Copper
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)