TRANSFORMER IND CON UNI VOL 1PH 150VA FINGERSAFE

Item #: 71804

Cat #: FS3150

UPC: 047503120323

Sign In or Register to view pricing and more.
Industrial Control Transformer, 150 VA, 240/416/480/600; 230/400/460/575; 220/380/440/550; 208/500 Primary Voltage, 99/120/130; 95/115/125; 91/110/120; 85/100/110 Secondary, European Rating of 490 VA *** Discontinued ***

Overview

Industrial Control Transformer, 150 VA, 240/416/480/600; 230/400/460/575; 220/380/440/550; 208/500 Primary Voltage, 99/120/130; 95/115/125; 91/110/120; 85/100/110 Secondary, European Rating of 490 VA *** Discontinued ***
Also known as: 047503120323, FS3150

Specifications

Type: Industrial Control
Volt Amps: 150
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Volt Amps: 150
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130

Customer Reviews

No reviews for this product
(0)