Contactor, 12A, 4P, 24VDC

Item #: 71799

Cat #: 100-C12ZJ400

UPC: 662468870733

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 12 Amp, 4-Pole, 24 Volt DC Coil

Overview

Contactor, 12 Amp, 4-Pole, 24 Volt DC Coil
Also known as: 662468870733, 100-C12ZJ400

Specifications

Volts DC Control: 24
Type: Contactor
Amps: 12
Poles: 4
Family / Style: 100-C
Volts DC Control: 24
Amps: 12
Family / Style: 100-C
Type: Contactor
Poles: 4

Customer Reviews

No reviews for this product
(0)