Male Tab, Vinyl-Insulated, 16 - 14 AWG

Item #: 717749

Cat #: MTV14-187Q

UPC: 051128600283

Sign In or Register to view pricing and more.
Documents & Guides
Male Tab, Vinyl-Insulated, Wire Range: 16 - 14, Mates with 0.187 Inch Wide Female Tab, Blue, 25 Pack

Overview

Male Tab, Vinyl-Insulated, Wire Range: 16 - 14, Mates with 0.187 Inch Wide Female Tab, Blue, 25 Pack
Also known as: 051128600283, MTV14-187Q

Specifications

Gender: Male
Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Vinyl
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)