200A, Single Phase, OH

Item #: 717708

Cat #: 1004455BCH

UPC: 786685160214

Sign In or Register to view pricing and more.
Eaton meter socket, Resi type cover, 200A, Over/under, 2 inch bolt-on hub, #8-250 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Horn bypass, 3-wire, Ringless, 600 Vac

Overview

Eaton meter socket, Resi type cover, 200A, Over/under, 2 inch bolt-on hub, #8-250 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Horn bypass, 3-wire, Ringless, 600 Vac
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service entrances, mobile homes, or for temporary power on construction sites.
Also known as: 786685160214, 1004455BCH

Specifications

Amps: 200
Phase: 1
Sockets: 1
Amps: 200
Sockets: 1
Phase: 1

Customer Reviews

No reviews for this product
(0)