3" Deluxe Cord Sealing Strain-Relief Grip

Item #: 717677

Cat #: L7746

UPC: 078477974315

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3 Inch, Cable Diameter Range: 1.812 Inch - 1.937 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3 Inch, Cable Diameter Range: 1.812 Inch - 1.937 Inch.
3-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.812 to 1.937 Cord Range
Also known as: 078477974315, L7746

Specifications

Diameter: 3 in
Material: Stainless Steel, Aluminum
Diameter: 3 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)