Strain-Relief Grip, Single/Double Weave, 3 in

Item #: 717676

Cat #: L7748

UPC: 078477974346

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3 Inch, Cable Diameter Range: 2.062 Inch - 2.187 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3 Inch, Cable Diameter Range: 2.062 Inch - 2.187 Inch.
3-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 2.062 to 2.187 Cord Range
Also known as: 078477974346, L7748

Specifications

Material: Stainless Steel, Aluminum
Length: 3 in
Diameter Range: 2.062 - 2.187 in
Material: Stainless Steel, Aluminum
Diameter Range: 2.062 - 2.187 in
Length: 3 in

Customer Reviews

No reviews for this product
(0)