This product has been discontinued.

TRANSFORMER 1PH 1.0KVA 240X480-120
Item #: 71766
Cat #: TB81217
UPC: 047503130810
Documents & Guides
TFMR:IND CON 1PH 1000VA
Sign In or Register to view pricing and more.
Overview
TFMR:IND CON 1PH 1000VA
Acme TB series industrial control transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized without sacrificing secondary voltage stability beyond practical limits. Acme TB series transformers are dry type, step down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Also known as: 047503130810, TB81217
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 1kVA |
Secondary Voltage: | 120 |
Primary Voltage: | 240/480 |
Type: | Industrial Control, Transformer |
Volt Amps: | 1kVA |
Primary Voltage: | 240/480 |
Phase: | 1 |
Secondary Voltage: | 120 |
Customer Reviews
No reviews for this product
(0)