Push Button, Flush Green Head, Illuminated, Plastic, 24V AC/DC

Item #: 71764

Cat #: 800FP-LF3PN3GX10

UPC: 662468121460

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Green Head, Illuminated, 24 Volt AC/DC, Integrated LED, Latch Mount, 1 Normally Open, Contact, Plastic, 22.5 mm

Overview

Push Button, Flush Green Head, Illuminated, 24 Volt AC/DC, Integrated LED, Latch Mount, 1 Normally Open, Contact, Plastic, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LF3PN3GX10 from Rockwell Automation® is an illuminated a flush, 22 mm momentary push button. It is an integrated LED module with 24 V AC/DC (incandescent or LED). And it has a plastic latch mount and screw contact block. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121460, 800FP-LF3PN3GX10

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Flush, Illuminated, Pushbutton
Volts DC: 24
Amps: 10
Color: Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Volts AC: 24
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Color: Green
Family / Style: 800F
Volts AC: 24
Type: Flush, Illuminated, Pushbutton
Amps: 10
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)