Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Vertica

Item #: 71761

Cat #: 802T-KP1

UPC: 662468079891

Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Vertical Side Push Roller, 2 Circuits, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Push Accuation, Spring Return, SwitchBody, NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 5.6 lb in, 3.3 mm, 1.3 mm, A600, 307
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Vertical Side Push Roller, 2 Circuits, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Push Accuation, Spring Return, SwitchBody, NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 5.6 lb in, 3.3 mm, 1.3 mm, A600, 307
Also known as: 662468079891, 802T-KP1

Specifications

Type: Limit Switches
Type: Limit Switches

Customer Reviews

No reviews for this product
(0)