GED TH2262JDC 60A-600V-2P SW

Item #: 717445

Cat #: TH2262JDC

UPC: 783164087697

Sign In or Register to view pricing and more.
Documents & Guides
GED TH2262JDC 60A-600V-2P SW

Overview

GED TH2262JDC 60A-600V-2P SW
Also known as: 783164087697, TH2262JDC

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 12, NEMA 5
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 12, NEMA 5
Volts DC: 600
Amps: 60

Customer Reviews

No reviews for this product
(0)