Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Horizon

Item #: 71744

Cat #: 802T-K1P

UPC: 662468080057

Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Horizontal Side Push Roller, 2 Circuits, Conduit Entry, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Push Accuation, Spring Return, Full Switch (Head and Body), NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 3.7 lb in, 3.3 mm, 1.3 mm, A600, 287

Overview

Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Horizontal Side Push Roller, 2 Circuits, Conduit Entry, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Push Accuation, Spring Return, Full Switch (Head and Body), NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 3.7 lb in, 3.3 mm, 1.3 mm, A600, 287
Also known as: 662468080057, 802T-K1P

Specifications

Type: Assembled Limit Switches
Type: Assembled Limit Switches

Customer Reviews

No reviews for this product
(0)