Transformer, 750VA

Item #: 71743

Cat #: TB81216

UPC: 047503350164

Sign In or Register to view pricing and more.
750 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts

Overview

750 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts
Also known as: 047503350164, TB81216

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 220/440, 230/460
Volt Amps: 750
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)