Timing Relay, TR Series, Asymmetrical Pulse Generator, 12 - 240V AC/DC

Item #: 717428

Cat #: TRW27

UPC: 786685313603

Sign In or Register to view pricing and more.
24-240V Timing Relay 7-Function Programmable Asymmetrical Pulse Generator

Overview

24-240V Timing Relay 7-Function Programmable Asymmetrical Pulse Generator
Also known as: 786685313603, TRW27

Specifications

Poles: 2
Type: Timing Relay
Mounting: DIN Rail
Range: 0.050 sec - 10 hr
Volts AC Control Range: 12 - 240
Volts DC Control Range: 12 - 240
Poles: 2
Mounting: DIN Rail
Volts AC Control Range: 12 - 240
Type: Timing Relay
Range: 0.050 sec - 10 hr
Volts DC Control Range: 12 - 240

Customer Reviews

No reviews for this product
(0)