Push Button, Push-Pull, No Cap, 30mm, 1NCLB Contact, NEMA 4/13

Item #: 71740

Cat #: 800T-FXD4

UPC: 662073190653

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, 30mm, No Cap, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

Overview

Push Button, 2 Position, Push-Pull, 30mm, No Cap, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXD4 from Rockwell Automation® is a two-position, 30 mm push-pull device. It is a maintained mushroom head push button. And it is aluminum. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073190653, 800T-FXD4

Specifications

Amps: 10
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Push-Pull, Pushbutton

Customer Reviews

No reviews for this product
(0)