This product may not be available in all locations.
![Lug Kit, Mechanical, PowerPacT L, Breakers, 250A, 2-500kcmil, 3P, Aluminum, 3 Per Kit Lug Kit, Mechanical, PowerPacT L, Breakers, 250A, 2-500kcmil, 3P, Aluminum, 3 Per Kit](https://rexel-cdn.com/products/pdocrefal400l61k3da21pfiletyperendition4000png.jpg?i=47A55FAB-7286-483D-BC01-689FD8B1390F&f=420)
Lug Kit, Mechanical, PowerPacT L, Breakers, 250A, 2-500kcmil, 3P, Aluminum, 3 Per Kit
Item #: 717393
Cat #: AL400L61K3
UPC: 785901685760
Sign In or Register to view pricing and more.
Documents & Guides
Lug Kit, Mechanical, PowerPacT L, Breakers, 250 Amp, 2 AWG - 500 kcmil, 3-Pole, Aluminum, 3 Per Kit
Overview
Lug Kit, Mechanical, PowerPacT L, Breakers, 250 Amp, 2 AWG - 500 kcmil, 3-Pole, Aluminum, 3 Per Kit
This mechanical lug is a connection accessory is a PowerPacT Multistandard circuit breaker. This lug is for a 3 pole, PowerPacT L-Frame breakers. With a rated current of 250A, this lug is made of aluminum. This lug is capable of 1 aluminum wire of AWG 2 with a 500 kcmil rating. This product comes in a set of 3.
Also known as: 785901685760, AL400L61K3
Specifications
Poles: | 3 |
Amps: | 250 |
Mounting: | Breaker |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 - 500 |
Poles: | 3 |
Mounting: | Breaker |
Standards: | California Proposition 65 |
Amps: | 250 |
Material: | Aluminum |
Allowable Gauge Range: | 2 - 500 |
Customer Reviews
No reviews for this product
(0)