SQD QOB230EPD2100 MINIATURE CIRCUIT

Item #: 717322

Cat #: QOB230EPD2100

UPC: 785901088738

Sign In or Register to view pricing and more.

Overview

SQD QOB230EPD2100 MINIATURE CIRCUIT BREAKER 120/240V 30A
Also known as: 785901088738, QOB230EPD2100

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 30
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)