This product may not be available in all locations.
3
more

Transformer, Control, 500VA, 277VAC x 120VAC, Open
Item #: 717311
Cat #: 9070TF500D4
UPC: 785901718475
Documents & Guides
Transformer, Industrial Control, 500 VA, 277 Volt Primary x 120 Volt AC Secondary, Open
Sign In or Register to view pricing and more.
Overview
Transformer, Industrial Control, 500 VA, 277 Volt Primary x 120 Volt AC Secondary, Open
The Square D™ by Schneider Electric Type TF Industrial Control Transformers provide factory installed overcurrent protection fuse blocks (two primary and one secondary). The stacked fuse blocks maintain Type T's small footprint and features while providing overcurrent protection. These transformers use low impedance windings to handle higher inrush current and still regulate voltage. This Type TF is a single phase 500VA transformer designed for 277VAC primary with a 120VAC secondary. It is compliant with UL and CSA standards verified by third party UL carrying the cUL and UL labels.
Also known as: 785901718475, 9070TF500D4
Specifications
Phase: | 1 |
Volt Amps: | 500 |
Type: | Industrial Control Transformer |
Secondary Voltage: | 120 |
Primary Voltage: | 277 |
Phase: | 1 |
Type: | Industrial Control Transformer |
Primary Voltage: | 277 |
Volt Amps: | 500 |
Secondary Voltage: | 120 |
Customer Reviews
No reviews for this product
(0)