This product may not be available in all locations.
Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Wobble Stick
Item #:
71713
Cat #:
802T-WSP1
UPC:
662468080101
Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Wobble Stick, 2 Circuits, Std Contacts, 1 NO, 1 NC Contact, Std Low Temprature, -18°C, 54 °C High Temp Limit, Snap Acting, Push Accuation, Spring Return, Switch Body, NEMA Style Std Mounting, Not Direct Acting, 802T Plug-in Style, 4.5 lb in, 9 Degree Angle, 5 Degree Angle, A600, 339
Overview
Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Wobble Stick, 2 Circuits, Std Contacts, 1 NO, 1 NC Contact, Std Low Temprature, -18°C, 54 °C High Temp Limit, Snap Acting, Push Accuation, Spring Return, Switch Body, NEMA Style Std Mounting, Not Direct Acting, 802T Plug-in Style, 4.5 lb in, 9 Degree Angle, 5 Degree Angle, A600, 339
Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.
Also known as: 662468080101, 802T-WSP1
Specifications
Type: | Operating Head |
Type: | Operating Head |
Customer Reviews
No reviews for this product
(0)