Transformer, 2KVA, 208X600 - 85X130 Secondary, Industrial control

Item #: 71711

Cat #: FS32000

UPC: 047503120392

Transformer, 2KVA, 208X600 - 85X130 Secondary, Industrial controlIndustrial Control Transformer, 2 KVA, 240/416/480/600; 230/400/460/575; 220/380/440/550; 208/500 Primary Voltage, 99/120/130; 95/115/125; 91/110/120; 85/100/110 Secondary, European Rating of 490 VA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, 2KVA, 208X600 - 85X130 Secondary, Industrial controlIndustrial Control Transformer, 2 KVA, 240/416/480/600; 230/400/460/575; 220/380/440/550; 208/500 Primary Voltage, 99/120/130; 95/115/125; 91/110/120; 85/100/110 Secondary, European Rating of 490 VA
Also known as: 047503120392, FS32000

Specifications

Type: Industrial Control, Transformer
Volt Amps: 2kVA
Phase: 1
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Volt Amps: 2kVA
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)