Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Wobble Stick

Item #: 71706

Cat #: 802T-WS1P

UPC: 662468080118

Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Wobble Stick, 2 Circuits, Conduit Entry, Std Contacts, 2 NO, 2 NC, Std Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Push Accuation, Spring Return, Full Switch, NEMA Style Std Mounting, Not Direct Acting, 802T Plug-in Style, 5.6 lb in, 9 Degree Angle, 1.3 mm, A600, 329

Overview

Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Wobble Stick, 2 Circuits, Conduit Entry, Std Contacts, 2 NO, 2 NC, Std Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Push Accuation, Spring Return, Full Switch, NEMA Style Std Mounting, Not Direct Acting, 802T Plug-in Style, 5.6 lb in, 9 Degree Angle, 1.3 mm, A600, 329
Also known as: 662468080118, 802T-WS1P

Specifications

Type: Assembled Limit Switches
Type: Assembled Limit Switches

Customer Reviews

No reviews for this product
(0)