1-1/2" PVC 90° Elbow, Schedule 40, Gray, Bell End
Item #: 717013
Cat #: 078592
UPC: 622454785922
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End
Overview
1-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End
Also known as: 622454785922, 078592
Specifications
Diameter: | 1 1/2 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Angle: | 90° |
Diameter: | 1 1/2 in |
Color: | Gray |
Angle: | 90° |
Type: | Schedule 40 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)