CIRCUIT INTERRUPTER P1-32 (UK)

Item #: 716966
Cat #: P1-32/EA/SVB
UPC: 015080814386
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Rotary disconnect circuit interruptor, 32 A, Red handle, Surface

Overview

Eaton Rotary disconnect circuit interruptor, 32 A, Red handle, Surface
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance or anywhere a local means of disconnect is needed or required.
Also known as: 015080814386, P1-32/EA/SVB

Specifications

Poles: 3
Amps: 32
Poles: 3
Amps: 32

Customer Reviews

No reviews for this product
(0)