LED High Bay, 11000 Lumen, 88 Watt, 100-277V, 5000K

Item #: 716965

Cat #: HEGMC4KN-STW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Vigilant LED High Bay, 11000 Lumen, 88 Watt, 100-277 Volt, 5000K, Tempered Glass Lens, IP66

Overview

Vigilant LED High Bay, 11000 Lumen, 88 Watt, 100-277 Volt, 5000K, Tempered Glass Lens, IP66
Also known as: HEGMC4KN-STW

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Wattage: 88
Lumens: 11000
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 88
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 11000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)