TFMR 1PH 2KVA 240X480-120

Item #: 71694

Cat #: T181219

UPC: 047503087749

Acme Electric T-1-81219 Control Transformer, Harsh Environment, Industrial, 240 X 480 V, 120 V, 50/60 HZ, 1 PH, 16.67 AMP, 55 DEG C Rise, Wire Lead Screw Terminal Connection, 155 DEG C Class F Insulation, Wall Mounting, NEMA 3R, 7.13 IN Length, 10.31 IN Width, 14.77 IN Height, 2 KVA, Steel, Air Cooled/Dry Cooling, Configuration: Primary: Two Winding, Secondary: One Winding, UL Listed, CSA Certified, OSHA Compliant, ANSI, IEEE, For Motor Starters, Contactors, Solenoids And Timers Or Other Loads
Sign In or Register to view pricing and more.

No associated products found.

Overview

Acme Electric T-1-81219 Control Transformer, Harsh Environment, Industrial, 240 X 480 V, 120 V, 50/60 HZ, 1 PH, 16.67 AMP, 55 DEG C Rise, Wire Lead Screw Terminal Connection, 155 DEG C Class F Insulation, Wall Mounting, NEMA 3R, 7.13 IN Length, 10.31 IN Width, 14.77 IN Height, 2 KVA, Steel, Air Cooled/Dry Cooling, Configuration: Primary: Two Winding, Secondary: One Winding, UL Listed, CSA Certified, OSHA Compliant, ANSI, IEEE, For Motor Starters, Contactors, Solenoids And Timers Or Other Loads
Also known as: 047503087749, T181219

Specifications

Type: Industrial Control, Transformer
Volt Amps: 2kVA
Phase: 1
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 2kVA
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)