Soft Starter, 200mm, 75-240A, Pump Control, Extended Ramp Function

Item #: 716874

Cat #: S811+T24P3S

UPC: 786685559018

Sign In or Register to view pricing and more.
Soft Starter, 200 mm, 75 - 240 Amp, 600 Volt AC. Level/Edge Sense, 24 Volt Power, Pump Control, Extended Ramp Function, LCD Display

Overview

Soft Starter, 200 mm, 75 - 240 Amp, 600 Volt AC. Level/Edge Sense, 24 Volt Power, Pump Control, Extended Ramp Function, LCD Display
The Eaton S811+ Soft Starter from Eaton’s electrical business is an electronic, self-contained, panel- or enclosure-mounted motor soft-starting device. It is intended to provide three-phase induction motors with a smooth start, both mechanically and electrically. The S811+ Soft Starters utilize six SCRs connected in a full wave power bridge. Varying the SCR conduction period controls the voltage applied to the motor. This in turn controls the torque developed by the motor. After the motor reaches speed, internal contacts are closed to bypass the SCRs
Also known as: 786685559018, S811+T24P3S

Specifications

Type: Soft Starter
Amps: 240
Volts DC: 24
Volts AC: 600
Type: Soft Starter
Volts DC: 24
Amps: 240
Volts AC: 600

Customer Reviews

No reviews for this product
(0)