Transformer, Control, 3KVA, 240 x 480 - 120VAC, 1PH, NEMA 3R

Item #: 71686

Cat #: T181220

UPC: 047503183144

Transformer, Industrial Control, 3 KVA, 240 x 480 - 120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment
Sign In or Register to view pricing and more.
Sola Hevi-Duty
HZ3000 3KVA 240X480-120
Item #: 72152
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sola Hevi-Duty
HZ123000 3KVA 240X480-120 NEMA 4/12
Item #: 72521
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Transformer, Industrial Control, 3 KVA, 240 x 480 - 120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment
Also known as: 047503183144, T181220

Specifications

Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Primary Voltage: 240/480
Volt Amps: 3kVA
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)