Occupancy Sensor Switch Dimmer, Maestro, Limestone

Item #: 716793

Cat #: MS-OPS2-LS

UPC: 027557982696

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Limestone

Overview

Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Limestone
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557982696, MS-OPS2-LS

Specifications

Color: Limestone
Volts AC: 120
Family / Style: Maestro
Poles: 1
Amps: 2
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Color: Limestone
Family / Style: Maestro
Amps: 2
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)