Servo Motor, Low Inertia, 480VAC, 130mm Size, 3300-3900 RPM, No Holding Brake

Item #: 716787

Cat #: VPL-B1304E-PJ12AA

UPC: 884951871106

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motors, VPL, Low Inertia, 480 Volt AC, 130 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard

Overview

Servo Motors, VPL, Low Inertia, 480 Volt AC, 130 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1304E-PJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 130 mm bolt circle frame size. It is 3500 RPM rated speed. And it has four magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951871106, VPL-B1304E-PJ12AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 130 mm
RPM: 3300 - 3900
Volts AC: 480
Size: 130 mm
Type: Servo Motor, Low Inertia
RPM: 3300 - 3900

Customer Reviews

No reviews for this product
(0)