Ed 65ka @ 240 V, 3 Pole 200 Amps, No Terminals

Item #: 716651

Cat #: ED3200W

UPC: 786679455500

Sign In or Register to view pricing and more.
Ed 65ka @ 240 V, 3 Pole 200 Amps, No Terminals

Overview

Ed 65ka @ 240 V, 3 Pole 200 Amps, No Terminals
Also known as: 786679455500, ED3200W

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Volts AC: 240
Mounting: Panel
Volts DC: 125
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)