Drive, Adjustable Frequency, 22A, Frame 2, 400VAC, 11kW ND, 7.5kW HD

Item #: 716614

Cat #: 20F11NC022JA0NNNNN

UPC: 884951166356

Drive, PowerFlex 753, Adjustable Frequency, 22 Amp, Frame 2, 400 Volt AC, Open, 11 kWatt Normal Duty, 7.5 kWatt Heavy Duty, Installed DB Transistor
Sign In or Register to view pricing and more.

Overview

Drive, PowerFlex 753, Adjustable Frequency, 22 Amp, Frame 2, 400 Volt AC, Open, 11 kWatt Normal Duty, 7.5 kWatt Heavy Duty, Installed DB Transistor
Also known as: 884951166356, 20F11NC022JA0NNNNN

Specifications

Phase: 3
Type: General Purpose, Drive
Wattage: 11 kW, 7.500 kW
Amps: 22
Volts AC: 400
Size: 2
Phase: 3
Wattage: 11 kW, 7.500 kW
Volts AC: 400
Type: General Purpose, Drive
Amps: 22
Size: 2

Customer Reviews

No reviews for this product
(0)