1-1/2" Male-to-Male Connector, White

Item #: 716596

Cat #: HU107P

UPC: 080083641734

Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch Male-to-Male Connector, White

Overview

1-1/2 Inch Male-to-Male Connector, White
Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 9, 18, 24, 36, or 48 inch lengths, the Halo system can be configured to fit almost anywhere. Smooth dimming down to 5% using a standard dimmer. Connector cables in a variety of different lengths make it easy to link one unit to another. Each unit has an integrated on-off switch.
Also known as: 080083641734, HU107P

Specifications

Color: White
Length: 1.500 in
Light Technology: LED
Color: White
Light Technology: LED
Length: 1.500 in

Customer Reviews

No reviews for this product
(0)