This product has been discontinued.

Transformer, 500VA, 120 x 240V, 24V, Industrial Control
Item #: 71659
Cat #: CE010500
UPC:
Documents & Guides
Transformer, Industrial Control, 500 VA, 120 x 240 - 24 Volt AC, 1-Phase, Encapsulated *** Discontinued ***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Industrial Control, 500 VA, 120 x 240 - 24 Volt AC, 1-Phase, Encapsulated *** Discontinued ***
Also known as: CE010500
Specifications
Mounting: | Wall |
Standards: | California Proposition 65 |
Secondary Voltage: | 24 |
Primary Voltage: | 110/240 |
Mounting: | Wall |
Secondary Voltage: | 24 |
Standards: | California Proposition 65 |
Primary Voltage: | 110/240 |
Customer Reviews
No reviews for this product
(0)