This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
M Series CleanLiftÖ Repositionable Vinyl Cloth Labels - Black on White. Brand Name: Brady«. Sub Brand: M Series CleanLiftÖ. Type: Label. Special Features: High Adhesion, High Print Quality. Application: Cable & Wire Marking, General & Industrial ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Black on White. Material: Brady B-498 Vinyl Coated Fabric. Height: 1.5 IN. Width: 1 IN. Thickness: 0.0073 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 175 DEG F. Printer Type: BMP«41 Label Printer, BMP«51 Label Maker, BMP«53 Label Maker. Labels per Package: 120. Print Method: Thermal Transfer. Shape: Rectangle. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Removable Rubber Based. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 131578.
Overview
M Series CleanLiftÖ Repositionable Vinyl Cloth Labels - Black on White. Brand Name: Brady«. Sub Brand: M Series CleanLiftÖ. Type: Label. Special Features: High Adhesion, High Print Quality. Application: Cable & Wire Marking, General & Industrial ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Black on White. Material: Brady B-498 Vinyl Coated Fabric. Height: 1.5 IN. Width: 1 IN. Thickness: 0.0073 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 175 DEG F. Printer Type: BMP«41 Label Printer, BMP«51 Label Maker, BMP«53 Label Maker. Labels per Package: 120. Print Method: Thermal Transfer. Shape: Rectangle. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Removable Rubber Based. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 131578.
Also known as: 662820999638, M-91-498
Specifications
Type: | Label |
Type: | Label |
Customer Reviews
No reviews for this product
(0)