Fuse Block, 60A, 3P, 600VAC, Class H/J

Item #: 7165

Cat #: 1491-N266

UPC: 781180146251

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 60 Amp, 3-Pole, 600 Volt AC, Class H/J

Overview

Fuse Block, 60 Amp, 3-Pole, 600 Volt AC, Class H/J
Also known as: 781180146251, 1491-N266

Specifications

Poles: 3
Mounting: Surface
Class: H, J
Volts AC: 600
Amps: 60
Poles: 3
Class: H, J
Amps: 60
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)