Selector Switch2 Position, Maintained, 1NO/NC Contact, Metal

Item #: 71645

Cat #: 800FM-SM22PX11

UPC: 781180620607

Sign In or Register to view pricing and more.
Documents & Guides
22mm, Selector Switch, 1 Normally Open/1 Normally Closed, Maintained, 2 Position, Metal, Screw Contact Block, Plastic Latch Mount, Black Knob

Overview

22mm, Selector Switch, 1 Normally Open/1 Normally Closed, Maintained, 2 Position, Metal, Screw Contact Block, Plastic Latch Mount, Black Knob
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-SM22PX11 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. It is maintained with a plastic latch mount and screw contact block. And it is a standard knob orientation black knob. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180620607, 800FM-SM22PX11

Specifications

Family / Style: 800F
Color: Black
Diameter: 22.500 mm
Type: Assembled Selector Switches
Family / Style: 800F
Diameter: 22.500 mm
Color: Black
Type: Assembled Selector Switches

Customer Reviews

No reviews for this product
(0)