Proximity Sensor, Inductive, 50mm Sensing Range, 10-36VDC

Item #: 716333

Cat #: ID5055

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, Rectangular, Orange, Plastic, 50 mm Sensing Range, 10 - 36 Volt DC, 15 mA

Overview

Proximity Sensor, Inductive, Rectangular, Orange, Plastic, 50 mm Sensing Range, 10 - 36 Volt DC, 15 mA
Also known as: ID5055

Specifications

Type: Inductive, Proximity Sensor
Mounting: Panel
Color: Orange
Material: Plastic
Amps: 0.015
Volts DC Range: 10 - 36
Type: Inductive, Proximity Sensor
Color: Orange
Amps: 0.015
Mounting: Panel
Material: Plastic
Volts DC Range: 10 - 36

Customer Reviews

No reviews for this product
(0)