Marker Tie, Flag, 4.3L (109mm), Miniatur

Item #: 716283

Cat #: PLF1M-C0

UPC: 074983553129

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® flag tie, flag, miniature cross section, 4.3 (109mm) length, .31 x .75 (7.9 x 19.1mm) marker write-on area, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® flag tie, flag, miniature cross section, 4.3 (109mm) length, .31 x .75 (7.9 x 19.1mm) marker write-on area, weather resistant nylon 6.6, black, standard package.
Also known as: 074983553129, PLF1M-C0

Specifications

Color: Black
Material: Nylon
Length: 4.300 in
Color: Black
Length: 4.300 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)