Switch, Non-Contact, 24VDC, 1A, 4m Cable, Red Molded ABS Housing

Item #: 71627

Cat #: 440N-G02075

UPC: 611320168891

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 1 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 4 meter Cable, FRS 9 Type

Overview

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 1 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 4 meter Cable, FRS 9 Type
Also known as: 611320168891, 440N-G02075

Specifications

Type: Switch, FerroGuard, Non-Contact
Color: Red
Amps: 1
Volts DC: 24
Length: 4 m
Type: Switch, FerroGuard, Non-Contact
Amps: 1
Length: 4 m
Color: Red
Volts DC: 24

Customer Reviews

No reviews for this product
(0)