
APP MLEDNC152P5BU MM LED BB 150W BU
Item #: 716218
Cat #: MLEDNC152P5BU
UPC: 781381961226
Documents & Guides
APP MLEDNC152P5BU MM LED BB 150W BU P5 REFRACTOR
Sign In or Register to view pricing and more.
Overview
APP MLEDNC152P5BU MM LED BB 150W BU P5 REFRACTOR
Also known as: 781381961226, MLEDNC152P5BU
Specifications
Wattage: | 61 |
Material: | Aluminum |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 61 |
Light Technology: | LED |
Material: | Aluminum |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)